References
Sandvik Coromant:T300-XM103AF-7/8 C110
Rubix:319A5220
Manufacturer :6966987
EAN:7323220748204


Technical specifications
| Threading | unf 7/8-14 |
|---|---|
| Threading diameter | 22.23 mm |
| Type | american blind bores |
Product details : SANDVIK T300-XM103AF-7/8C110 COROTAP OPTIMIZED FOR VERSATILITY 6966987
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | unf 7/8-14 |
|---|---|
| Threading diameter | 22.23 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 20.4 mm |
| Square drive adapter | 17.7 mm |
| Thread depth | 24.9 mm |
| Angle of helix | 45 ° |
| Total length | 125 mm |
| Body material | hss / pm |
| Threading | unf 7/8-14 |
| No. of threads per inch | 14 |
Show UNSPSC/ECL@SS
£ 148.67 excl. VAT
/ Each
£ 178.40 incl. VAT
- Usually arrives within 14 working days