References
Walter Prototyp:P203509-EGM16
Rubix:276A3434
Manufacturer :6149213
EAN:4042446225582

Technical specifications
| Threading | egm16 x 2 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric through-bores |
Documents
Product details : WALTER P203509-EGM16 TAPS HSS-E X PERT 6149213
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | egm16 x 2 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 16.5 mm |
| Tail diameter | 14 mm |
| Square drive adapter | 11 mm |
| Thread depth | 30 mm |
| Angle of helix | 35 ° |
| Coating | uncoated |
| Total length | 125 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 114.83 excl. VAT
/ Each
£ 137.80 incl. VAT
- Usually arrives within 14 working days