References
Sandvik Coromant:T300-XM100IA-M2.5 B145
Rubix:287A0741
Manufacturer :8248255
EAN:7323226757064


Technical specifications
| Threading | m2.5x0,45 |
|---|---|
| Threading diameter | 2.5 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-XM100IA-M2.5 B145 8248255
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m2.5x0,45 |
|---|---|
| Threading diameter | 2.5 mm |
| Type | metric blind bores |
| With cooling spray | no |
| No. of threads per inch | 56.44 |
Show UNSPSC/ECL@SS
£ 25.03 excl. VAT
/ Each
£ 30.04 incl. VAT
- Usually arrives within 14 working days