References
Walter Prototyp:P20360-M27
Rubix:357A5249
Manufacturer :6149231
EAN:4042446225766

Documents
Product details : WALTERPROT P20360-M27 TAPS HSS-E X PERT 6149231
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 20 mm |
| Square drive adapter | 16 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 160 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 214.50 excl. VAT
/ Each
£ 257.40 incl. VAT
- Usually arrives within 14 working days