UNF Machine Tap Spiral Point
Input | 14 |
---|---|
Total length | 125 mm |
Body material | hss-e |
Input | 14 |
---|---|
Total length | 125 mm |
Body material | hss-e |
Tolerance | 2b |
Type | american through-bores |
With cooling spray | no |
Direction of threading | right |
Drilling diameter | 14 mm |
Square drive adapter | 11 mm |
Coating | steam tempered |
Threading (inch) | 3/4 |
No. of threads per inch | 16 |
Usually arrives within 14 working days