DORMER E239M16 TAP M16 X 2.00 MM 6305815


Machine thread-cutters E239

References
dormer:E239M16
rubix:2557056
ean:7320760664209
Machine tap M16x2.00mm DIN 376
brand logo
Technical specifications
ThreadingM26
Angle of helix40 °
Input12
See all Specifications

Product details : DORMER E239M16 TAP M16 X 2.00 MM 6305815


HSS-E Machine thread-cutter for metric thread steam-tempered Super-B coated DIN 376 Shape C 40° spiralized 2xD blind holes for stainless steel.

Applications

• Stainless steel machining steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)

Technical specifications


Attributes
ThreadingM26
Angle of helix40 °
Input12
Total length110 mm
Body materialHSS-E
TypeMetric blind bores and through-bores
With cooling sprayYes
Drilling diameter14 mm
CoatingSuper B
Show UNSPSC/ECL@SS
£ 94.90 excl. VAT
/ Each
£ 113.88 incl. VAT
  • Usually arrives within 14 working days