Machine Tap
Angle of helix | 40 ° |
---|---|
Total length | 70 mm |
Body material | hss-e |
Angle of helix | 40 ° |
---|---|
Total length | 70 mm |
Body material | hss-e |
Tolerance | 2b |
Type | american through-bores |
With cooling spray | no |
Direction of threading | right |
Drilling diameter | 4.826 mm |
Tail diameter | 6 mm |
Square drive adapter | 4.9 mm |
Coating | vap |
Threading (inch) | unc #10 - 24 |
No. of threads per inch | 56 |
Usually arrives within 14 working days