References
Walter Prototyp:P20519-M7
Rubix:276A4138
Manufacturer :6244435
EAN:4042446235703

Technical specifications
| Threading | m7x1 |
|---|---|
| Threading diameter | 7 mm |
| Type | metric blind bores |
Documents
Product details : WALTER P20519-M7 TAPS HSS-E X PERT 6244435
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m7x1 |
|---|---|
| Threading diameter | 7 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Thread depth | 30 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 80 mm |
| Body material | hss-e |
| Threading | m7x1 |
| No. of threads per inch | 25.4 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 51.35 excl. VAT
/ Each
£ 61.62 incl. VAT
- Usually arrives within 14 working days