References
Walter Prototyp:P20539-M6
Rubix:357A5667
Manufacturer :6244490
EAN:4042446236250

Technical specifications
| Threading | m6 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
Documents
Product details : WALTERPROT P20539-M6 TAPS HSS-E X PERT 6244490
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m6 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 5 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 30 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 80 mm |
| Body material | hss-e |
| Threading | m6 |
| No. of threads per inch | 25.4 |
| Tolerance | 6g |
Show UNSPSC/ECL@SS
£ 45.72 excl. VAT
/ Each
£ 54.86 incl. VAT
- Usually arrives within 14 working days