References
Walter Prototyp:7156770-M5X0.5
Rubix:356A0122
Manufacturer :5200897
EAN:4042446160890

Technical specifications
| Threading | m5x0,5 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
Product details : WALTERPROT 7156770-M5X0.5 HAND-/MACHINE TAP 5200897
For long-chipping materials
HSS-E machine tap 7156770-M5X0.5
Technical specifications
Attributes
| Threading | m5x0,5 |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.5 mm |
| Tail diameter | 3.5 mm |
| Thread depth | 49 mm |
| Angle of helix | 45 ° |
| Total length | 70 mm |
| Body material | hss-e |
| Threading | m5x0,5 |
| No. of threads per inch | 50.8 |
Show UNSPSC/ECL@SS
£ 34.38 excl. VAT
/ Each
£ 41.26 incl. VAT
- Usually arrives within 14 working days