WALTER 2041663-M5 ADVANCED MACHINE TAPS HSS-E 5664602
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2041663-M5
Rubix:276A1193
Manufacturer :5664602
EAN:4042446192815

Documents
Product details : WALTER 2041663-M5 ADVANCED MACHINE TAPS HSS-E 5664602
ALTIUS
Strengths
•Recommended with emulsion
For long-chipping materials
For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m5 |
|---|---|
| Threading diameter | 5 mm |
| Type | blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.2 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 16 mm |
| Angle of helix | 15 ° |
| Coating | acn |
| Total length | 70 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 31.75 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 59.92 excl. VAT
/ Each
£ 71.90 incl. VAT
- Usually arrives within 14 working days