Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM100DE-1/4 C150 300 CUTTING TAP SPIRAL FLUTES 6539177
SANDVIK T300-XM100DE-1/4 C150 300 CUTTING TAP SPIRAL FLUTES 6539177
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM100DE-1/4C150
rubix:
258A0593
manufacturer :
6539177
ean:
26539177
Technical specifications
Angle of helix
45
°
Type
American through-bores
With cooling spray
No
Product details
Technical specifications
Product details : SANDVIK T300-XM100DE-1/4 C150 300 CUTTING TAP SPIRAL FLUTES 6539177
Technical specifications
Attributes
Angle of helix
45
°
Type
American through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.90
excl. VAT
/
Each
£
22.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E250M10 TAP M10 X 1.50 MM 5975925
SANDVIK T100-KM105AE-7/16D210 COROTAP 6871303
GUHRING 00912 007.000 MACHINE TAPS 9009120070000
SANDVIK T300-XM100DA-M3.5C150 COROTAP OPTIMIZED VERSATILITY 6539097
DORMER E473M16 TAP M16 X 2.00 MM 6554546
WALTERPROT P20360-M22 TAPS HSS-E X PERT 6149229
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POINT UNF 5/8-18 864997
WALTER P20210-M5 TAPS HSS-E X PERT 6159856
WALTERPROT 2051062-M5 HAND- AND MACHINE TAPS HSS/-E 5076675
DORMER HIGH SPEED STEEL M4 FLUTELESS THREADING TAP 63 MM LENGTH E292M4
SANDVIK T200-XM100DB-M16X150C150 COROTAP OPTIMIZED VERSATILITY 6539219
SANDVIK T300-XM100DE-4-40 C110 COROTAP 300 CUTTING TAP 6539601
GUHRING 00833 022.007 MACHINE TAPS 9008330220070
GUHRING 01062 010.005 MACHINE TAPS 9010620100050
SANDVIK T200-XM101DA-M6 C150 6634959