Unf tap - right hand thread - hsse - 3% vanadium multi-material
Angle of helix | 0 ° |
---|---|
Input | Form A |
Total length | 100 mm |
Thread depth | 21 mm |
Body material | HSS-E |
Tolerance | 2B |
Type | American through-bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 13 mm |
Tail diameter | 11 mm |
Square drive adapter | 9 mm |
Coating | Spray |
Threading (inch) | 9/16 |
No. of threads per inch | 18 |
Usually arrives within 14 working days