References
Sandvik Coromant:T300-MM100JA-M3 B115
Rubix:317A8416
Manufacturer :8248722
EAN:7323226761733


Technical specifications
| Threading | m3 x 0,5 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-MM100JA-M3B115 COROTAP 8248722
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m3 x 0,5 |
|---|---|
| Threading diameter | 3 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4 mm |
| Thread depth | 6 mm |
| Angle of helix | 25 ° |
| Total length | 46 mm |
| Body material | hss-e / pm |
| Threading | m3 x 0,5 |
| No. of threads per inch | 50.8 |
Show UNSPSC/ECL@SS
£ 41.75 excl. VAT
/ Each
£ 50.10 incl. VAT
- Usually arrives within 14 working days