References
Walter Prototyp:P22310-UNC12
Rubix:357A5369
Manufacturer :6149439
EAN:4042446227845

Documents
Product details : WALTERPROT P22310-UNC12 TAPS HSS-E X PERT 6149439
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 5.486 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 80 mm |
| Body material | hss-e |
| Threading | unc #12 - 24 |
| No. of threads per inch | 56 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 32.50 excl. VAT
/ Each
£ 39.00 incl. VAT
- Usually arrives within 14 working days