DORMER E255M14 SPIRAL POINT TAP M14 X 2.00 MM 6554488
Machine thread-cutters E255
See technical informationReferences
Dormer:E255M14
Rubix:2557089
EAN:7320760674314




Technical specifications
| Threading | m14x2,0 |
|---|---|
| Threading diameter | 14 mm |
| Type | metric through-bores |
Product details : DORMER E255M14 SPIRAL POINT TAP M14 X 2.00 MM 6554488
HSS-E Machine thread-cutter for metric thread SHARK red ring uncoated DIN 376 shape B cut 2.5xD continuous holes for alloyed steel <850 N/mm².
Applications
• Alloyed steel (<250 HB <850 N/mm²)
Technical specifications
Attributes
| Threading | m14x2,0 |
|---|---|
| Threading diameter | 14 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 12 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 11 mm |
| Thread depth | 25 mm |
| Coating | blank |
| Total length | 110 mm |
| Body material | hss-e / pm |
| Threading | m14x2,0 |
| No. of threads per inch | 12.7 |
Show UNSPSC/ECL@SS
£ 58.43 excl. VAT
/ Each
£ 70.12 incl. VAT
- Usually arrives within 14 working days