CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNF 10 32 865005
Unf tap - spiral flute- hsse 3% vanadium - multi-material
See technical informationSee documentsReferences
GISS Cutline:865005
Rubix:865005
EAN:3660338194399



Documents
Product details : CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNF 10 32 865005
UNF thread
.
Blind hole taps
Blind hole taps
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Drilling diameter | 4 mm |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Angle of helix | 40 ° |
| Coating | vaporized |
| Total length | 70 mm |
| Body material | hss-e |
| Threading | 10 |
| No. of threads per inch | 32 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 24.37 excl. VAT
/ Each
£ 29.24 incl. VAT
- Usually arrives within 14 working days
