PRESTO 6000020.012.5 M20x2.50 HSS TAPER TAP ISO 529 SHORT MACHINE 6H
Straight Flute Tap
See technical informationReferences
Presto:6000020.012.5
Rubix:2546340


Technical specifications
| Threading | m20x2.5 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric blind bores and through-bores |
Product details : PRESTO 6000020.012.5 M20x2.50 HSS TAPER TAP ISO 529 SHORT MACHINE 6H
Metric Coarse Straight Flute full size taps used as Machine taps or sets of 3 as Hand taps sets for tapping in free cutting Steel up to 800N/mm2. The perfect form thread is generated by a combination of effective pitch diameter, major diameter and chamfer length.
Technical specifications
Attributes
| Threading | m20x2.5 |
|---|---|
| Threading diameter | 20 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 17.5 mm |
| Thread depth | 37 mm |
| Coating | p0 bright |
| Total length | 112 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 41.54 excl. VAT
/ Each
£ 49.85 incl. VAT
- Usually arrives within 14 working days