Machine Tap
Angle of helix | 45 ° |
---|---|
Total length | 170 mm |
Body material | HSS-E |
Angle of helix | 45 ° |
---|---|
Total length | 170 mm |
Body material | HSS-E |
Tolerance | 2B |
Type | American through-bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 38.1 mm |
Tail diameter | 28 mm |
Square drive adapter | 22 mm |
Coating | Uncoated |
Threading (inch) | UNF 1-1/2 in - 12 |
No. of threads per inch | 12 |
Usually arrives within 14 working days