WALTERPROT E2031436-M4 HAND- AND MACHINE TAPS HSS/-E 5603123
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E2031436-M4
Rubix:357A4959
Manufacturer :5603123
EAN:4042446188542

Technical specifications
| Threading | m4 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
Documents
Product details : WALTERPROT E2031436-M4 HAND- AND MACHINE TAPS HSS/-E 5603123
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m4 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Angle of helix | 0 ° |
| Coating | ticn |
| Total length | 125 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 59.17 excl. VAT
/ Each
£ 71.00 incl. VAT
- Usually arrives within 14 working days