References
Gühring:819 12.000
Rubix:285A4639
Manufacturer :9008190120000
EAN:4031093252669


Technical specifications
| Threading diameter | 12 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00819 012.000 MACHINE TAPS HSS-E
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 36.05 excl. VAT
/ Each
£ 43.26 incl. VAT
- Usually arrives within 14 working days