References
Gühring:807 4.000
Rubix:344A9932
Manufacturer :9008070040000
EAN:4031093251013


Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00807 004.000 MACHINE TAPS 9008070040000
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 20.74 excl. VAT
/ Each
£ 24.89 incl. VAT
- Usually arrives within 14 working days