WALTERPROT P28210-BSW3/16 TAPS HSS-E X PERT 6149524
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:P28210-BSW3/16
Rubix:357A5402
Manufacturer :6149524
EAN:4042446228682

Technical specifications
| Threading | bsw 3/16 in - 24 |
|---|---|
| Threading diameter | 4.763 mm |
| Type | british through-bores |
Documents
Product details : WALTERPROT P28210-BSW3/16 TAPS HSS-E X PERT 6149524
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | bsw 3/16 in - 24 |
|---|---|
| Threading diameter | 4.763 mm |
| Type | british through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.763 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 25 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 70 mm |
| Body material | hss-e |
| Threading | bsw 3/16 in - 24 |
| No. of threads per inch | 24 |
Show UNSPSC/ECL@SS
£ 36.30 excl. VAT
/ Each
£ 43.56 incl. VAT
- Usually arrives within 14 working days