Machine thread-cutters EX30
Angle of helix | 45 ° |
---|---|
Input | 10 |
Total length | 100 mm |
Angle of helix | 45 ° |
---|---|
Input | 10 |
Total length | 100 mm |
Body material | HSS-E |
Type | American blind bores |
With cooling spray | No |
Drilling diameter | 8.5 mm |
Square drive adapter | 10 mm |
Coating | Blank |
Usually arrives within 14 working days