WALTERPROT E2136406-M12X1.5 HAND- AND MACHINE TAPS HSS/-E 5603159


Machine Tap

References
walter prototyp:E2136406-M12X1.5
rubix:357A4991
manufacturer :5603159
ean:4042446188900
brand logo
brand logo
Technical specifications
ThreadingM12x1,5
Angle of helix0 °
Total length100 mm
See all Specifications

Product details : WALTERPROT E2136406-M12X1.5 HAND- AND MACHINE TAPS HSS/-E 5603159


ALTIUS

Strengths

•For short-chipping materials
Nitrided

Applications

Blind Hole Thread;Through Hole Thread

Technical specifications


Attributes
ThreadingM12x1,5
Angle of helix0 °
Total length100 mm
Body materialHSS-E
Tolerance6HX
TypeMetric blind bores and through-bores
With cooling sprayNo
Direction of threadingRight
Tail diameter9 mm
Square drive adapter7 mm
CoatingTiCN
Show UNSPSC/ECL@SS
£ 104.95 excl. VAT
/ Each
£ 125.94 incl. VAT
  • Usually arrives within 14 working days