WALTERPROT P28210-BSW5/16 TAPS HSS-E X PERT 6149526
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:P28210-BSW5/16
Rubix:357A5403
Manufacturer :6149526
EAN:4042446228705

Technical specifications
| Threading | bsw 5/16-18 |
|---|---|
| Threading diameter | 7.938 mm |
| Type | british through-bores |
Documents
Product details : WALTERPROT P28210-BSW5/16 TAPS HSS-E X PERT 6149526
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | bsw 5/16-18 |
|---|---|
| Threading diameter | 7.938 mm |
| Type | british through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.5 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Thread depth | 18 mm |
| Angle of helix | 55 ° |
| Coating | uncoated |
| Total length | 90 mm |
| Body material | hss-e |
| No. of threads per inch | 18 |
Show UNSPSC/ECL@SS
£ 54.50 excl. VAT
/ Each
£ 65.40 incl. VAT
- Usually arrives within 14 working days