References
Dormer:E650M12
Rubix:1006392
EAN:7320760127520




Technical specifications
| Threading | m12 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
Product details : DORMER E650M12 DRILL M12 X 1.75 MM 5978308
HSS combi-drill/tap voor metric threads steam tempered shape C 30° spiralled 1.5xD continuous holes for general use in steel <850 N/mm². Cast iron Copper and brass. Aluminium alloys Si <0.5% en thermoplasts.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Plastic-Thermoplastics
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Plastic-Thermoplastics
Technical specifications
Attributes
| Threading | m12 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 10.2 mm |
| Tail diameter | 7.1 mm |
| Square drive adapter | 9 mm |
| Thread depth | 29 mm |
| Angle of helix | 30 ° |
| Total length | 113 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 79.42 excl. VAT
/ Each
£ 95.30 incl. VAT
- In stock: Next day delivery