Machine thread-cutters E536
Input | 18 |
---|---|
Total length | 130 mm |
Body material | HSS |
Input | 18 |
---|---|
Total length | 130 mm |
Body material | HSS |
Type | British blind bores and through-bores |
With cooling spray | No |
Drilling diameter | 22.75 mm |
Square drive adapter | 18 mm |
Coating | Blank |
Usually arrives within 14 working days