WALTER 224069-EGUNC6 ADVANCED MACHINE TAPS HSS-E 5078153
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:224069-EGUNC6
Rubix:276A0150
Manufacturer :5078153
EAN:4042446026356

Documents
Product details : WALTER 224069-EGUNC6 ADVANCED MACHINE TAPS HSS-E 5078153
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.536 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 70 mm |
| Body material | hss-e / pm |
| Threading | egunc #6 - 32 |
| No. of threads per inch | 32 |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 66.30 excl. VAT
/ Each
£ 79.56 incl. VAT
- Usually arrives within 14 working days