Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTER 7056770-M3 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200760
WALTER 7056770-M3 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200760
Machine thread-cutter Walter Prototyp
References
walter prototyp:
7056770-M3
rubix:
275A6862
manufacturer :
5200760
ean:
4042446159306
Technical specifications
Threading diameter
3
mm
Type
Metric blind bores
With cooling spray
No
See all Specifications
Product details
Technical specifications
Product details : WALTER 7056770-M3 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200760
Technical specifications
Attributes
Threading diameter
3
mm
Type
Metric blind bores
With cooling spray
No
Drilling diameter
2.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.45
excl. VAT
/
Each
£
25.74
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
SANDVIK T200-XM100DB-M26X150B150 COROTAP OPTIMIZED VERSATILITY 6635070
WALTERPROT P21360-M4X0.5 TAPS HSS-E X PERT 6149318
DORMER E300M24X1.5 6290626
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPRAL POINT UNF 9/16-18 864996
WALTER P20310-M2.5 TAPS HSS-E X PERT 6149141
DORMER EX01M24 TAP M24 X 3.00 MM 5973644
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPRAL POINT UNC 5/16-18 864960
WALTER 22410-UNC3/8 HAND- AND MACHINE TAPS HSS/-E 5078161
CUTLINE BSP TAP HSSE MULTI MATERIAL SPIRAL FLUTE G1 X 11 864946
PRESTO M20X2.5 TAPER HSS MACH TAP METRIC COARSE ISO 529 6000020.012.5
DOR EX21 7/8 HSS-XS1 ST SPECTRUM UNC SP FLT DIN 2184-1
GUHRING 00824 008.000 MACHINE TAPS 9008240080000
DORMER EX11M30X2.0 TAP M30 X 2.00 MM 5973645
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNC 1 - 8 864984
DORMER E472M12 6554536