References
Walter Prototyp:TC216-M16-L0-WY80AA
Rubix:2594257
Manufacturer :6743452
EAN:4042446263096

Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : WALTERPROT TC216-M16-L0-WY80AA MACHINE TAP 6743452
HSS-E machine taps TC216-M16-L0-WY80AA
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 25 mm |
| Angle of helix | 0 ° |
| Total length | 110 mm |
| Body material | cobalt variants |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 50.91 excl. VAT
/ Each
£ 61.09 incl. VAT
- Usually arrives within 14 working days