GUHRING 02870 012.000 MACHINE TAPS 9028700120000
GUN Sharpening Thread-Cutter for Standard Metric Blind and Through Bores Gühring
See technical informationReferences
Gühring:2870 12.000
Rubix:340A4385
Manufacturer :9028700120000
EAN:4031093601412
Product details : GUHRING 02870 012.000 MACHINE TAPS 9028700120000
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Thread | 1.75 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 39.25 excl. VAT
/ Each
£ 47.10 incl. VAT
- Usually arrives within 14 working days

