Short Tap
Threading | m3 |
---|---|
Total length | 40 mm |
Body material | hss-e |
Threading | m3 |
---|---|
Total length | 40 mm |
Body material | hss-e |
Coating | uncoated |
Tolerance | 6h |
Tail diameter | 3.5 mm |
Square drive adapter | 2.7 mm |
Direction of threading | right |
Material | high speed steel-e |
Angle of helix | 0 ° |
Din standard | din 2184-2 |
Capacity length | 9 mm |
Usually arrives within 14 working days