DORMER E011M6X.5 SPIRAL POINT TAP M6 X 0.50 MM 5974483


Machine thread-cutter E011

References
dormer:E011M6X.5
rubix:8086990
ean:7320760568408
Machine tap M6x0.50 mm ISO529
brand logo
Technical specifications
Threading diameter6 mm
Thread0.5 mm
Total length66 mm
See all Specifications

Product details : DORMER E011M6X.5 SPIRAL POINT TAP M6 X 0.50 MM 5974483


HSS-E Machine thread-cutter for metric thread MTT-X steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm².

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Threading diameter6 mm
Thread0.5 mm
Total length66 mm
Body materialhss-e
Coatingsteam tempered
Drilling diameter6 mm
Square drive adapter6.3 mm
Input6.3
Materialhss-e
Show UNSPSC/ECL@SS
£ 31.17 excl. VAT
/ Each
£ 37.40 incl. VAT
  • Usually arrives within 14 working days