WALTER 20410-M2 HAND- AND MACHINE TAPS HSS/-E 5076453
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20410-M2
Rubix:291A0974
Manufacturer :5076453
EAN:4042446010072

Documents
Product details : WALTER 20410-M2 HAND- AND MACHINE TAPS HSS/-E 5076453
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m2 |
|---|---|
| Threading diameter | 2 mm |
| Type | blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 1.6 mm |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 45 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 45.78 excl. VAT
/ Each
£ 54.94 incl. VAT
- Usually arrives within 14 working days