References
Dormer:E5333/16
Rubix:025878
EAN:7320760201480




Technical specifications
| Threading | 3/16' x 24 tpi bsw |
|---|---|
| Threading diameter | 4.763 mm |
| Type | british blind bores |
Product details : DORMER E5333/16 TAP 3/16 INCH X 24 5976492
HSS machine tap for BSW thread ISO 529 form C 40° spiral-fluted 2xD blind holes for steel <850 N/mm². Stainless steel.
Applications
• Construction steel, case-hardened steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless automatic steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Stainless automatic steel (<250 HB <850 N/mm²)
• Stainless steel - Austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading | 3/16' x 24 tpi bsw |
|---|---|
| Threading diameter | 4.763 mm |
| Type | british blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 5 mm |
| Tail diameter | 4 mm |
| Square drive adapter | 5 mm |
| Thread depth | 11 mm |
| Angle of helix | 40 ° |
| Coating | bright / steam tempered |
| Total length | 58 mm |
| Body material | hss |
| Threading | 3/16 |
| No. of threads per inch | 24 |
Show UNSPSC/ECL@SS
£ 23.17 excl. VAT
/ Each
£ 27.80 incl. VAT
- Usually arrives within 14 working days