References
Dormer:E003M22
Rubix:8086567
EAN:7320760568125




Technical specifications
| Threading diameter | 22 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : DORMER E003M22 TAP M22 X 2.50 MM 5974371
HSS-E Machine Threading cutter for metric thread MTT-X steam-tempered ISO 529 form C 48° spiralised 2.5xD blind holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Threading diameter | 22 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 19.5 mm |
| Square drive adapter | 16 mm |
| Angle of helix | 45 ° |
| Total length | 118 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 124.17 excl. VAT
/ Each
£ 149.00 incl. VAT
- Usually arrives within 14 working days