DORMER E0215/16 SPIRAL POINT TAP 5/16 INCH X 18 5974346


Machine thread-cutters E021

References
dormer:E0215/16
rubix:8087954
ean:7320760569160
Machine tap 5/8inchx11 ISO529
brand logo
Technical specifications
Input8
Total length72 mm
Body materialHSS-E
See all Specifications

Product details : DORMER E0215/16 SPIRAL POINT TAP 5/16 INCH X 18 5974346


HSS-E Machine thread-cutter for UNC thread MTT-X steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm².

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Input8
Total length72 mm
Body materialHSS-E
TypeAmerican through-bores
With cooling sprayNo
Drilling diameter7.938 mm
Square drive adapter8 mm
CoatingSteam tempered
Threading (inch)5-8.
No. of threads per inch18
Show UNSPSC/ECL@SS
£ 35.88 excl. VAT
/ Each
£ 43.06 incl. VAT
  • Usually arrives within 14 working days