Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM101DA-M27B145 COROTAP OPTIMIZED FOR VERSATILITY 6635171
SANDVIK T300-XM101DA-M27B145 COROTAP OPTIMIZED FOR VERSATILITY 6635171
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM101DA-M27B145
rubix:
319A5794
manufacturer :
6635171
Technical specifications
Threading diameter
27
mm
Angle of helix
45
°
Type
Metric through-bores
See all Specifications
Product details
Technical specifications
Product details : SANDVIK T300-XM101DA-M27B145 COROTAP OPTIMIZED FOR VERSATILITY 6635171
Technical specifications
Attributes
Threading diameter
27
mm
Angle of helix
45
°
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
130.00
excl. VAT
/
Each
£
156.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTER 21361-M30X1 HAND- AND MACHINE TAPS HSS/-E 5077474
SANDVIK T300-XM100AE-2-56C145 COROTAP OPTIMIZED VERSATILITY 6966773
DORMER EX00TINM12 TAP M12 X 1.75 MM 6196734
WALTER P24360-G3/8 TAPS HSS-E X PERT 6149510
DORMER EP216-32 SPIRAL POINT TAP NO.6 X 32 5973995
GUHRING 02844 006.350 MACHINE TAPS HSS-E
DORMER EP00M10 SPIRAL POINT TAP M10 X 1.50 MM 5973412
SANDVIK T200-XM101DF-1B145 COROTAP OPTIMIZED FOR VERSATILITY 6539563
WALTER 202161-M4.5 ADVANCED MACHINE TAPS HSS-E 5075932
WALTERPROT E21364-M24X1.5 HAND- AND MACHINE TAPS HSS/-E 5603149
DORMER EX10M18X1.5 TAP M18 X 1.50 MM 5973651
SANDVIK T200-XM100DK-1/8 C150 6634995
DORMER E300M12X1.0 6290614
DORMER E003M16 TAP M16 X 2.00 MM 5974344
WALTER K2031407-M5 TAPS HSS-E X PERT 6476197