WALTERPROT EP2026305-M14 ADVANCED MACHINE TAPS HSS-E 6432534
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:EP2026305-M14
Rubix:357A5869
Manufacturer :6432534
EAN:4042446246068

Technical specifications
| Threading diameter | 14 mm |
|---|---|
| Thread | 2 mm |
| Body material | hss-e / pm |
Documents
Product details : WALTERPROT EP2026305-M14 ADVANCED MACHINE TAPS HSS-E 6432534
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading diameter | 14 mm |
|---|---|
| Thread | 2 mm |
| Body material | hss-e / pm |
| Coating | tin |
| Tolerance | 6hx |
| Total length | 110 mm |
| Drilling diameter | 12 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Direction of threading | right |
| Angle of helix | 0 ° |
| Din standard | din 376 |
| Thread depth | 25 mm |
| Capacity length | 81 mm |
Show UNSPSC/ECL@SS
£ 111.58 excl. VAT
/ Each
£ 133.90 incl. VAT
- Usually arrives within 14 working days