GUHRING 02983 020.007 MACHINE TAPS 9029830200070
Taps for ISO fine metric thread 2983
See technical informationReferences
Gühring:2983 20.007
Rubix:340A6477
Manufacturer :9029830200070
EAN:4031093626057

Product details : GUHRING 02983 020.007 MACHINE TAPS 9029830200070
Taps for ISO fine metric thread, HSSE, through-hole threading, tolerance ISO3/6G
Technical specifications
Attributes
| Threading diameter | 20 mm |
|---|---|
| Thread | 1.5 mm |
| Body material | hss-e |
| Tolerance | iso3/6g |
| Threading | fine metric |
| Input | gun |
Show UNSPSC/ECL@SS
£ 169.37 excl. VAT
/ Each
£ 203.24 incl. VAT
- Usually arrives within 14 working days
