DORMER E011M10X1.25 SPIRAL POINT TAP M10 X 1.25 MM 5974400


Machine thread-cutter E011

References
dormer:E011M10X1.25
rubix:8087016
ean:7320760568453
Machine tap M10x1.25 mm ISO529
brand logo
Technical specifications
Threading diameter10 mm
Thread1.25 mm
Total length80 mm
See all Specifications

Product details : DORMER E011M10X1.25 SPIRAL POINT TAP M10 X 1.25 MM 5974400


HSS-E Machine thread-cutter for metric thread MTT-X steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm².
TARAUD MACH M10X1.2 E011 MACHINE MTT-X

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Threading diameter10 mm
Thread1.25 mm
Total length80 mm
Body materialhss-e
Coatingsteam tempered
Drilling diameter10 mm
Square drive adapter10 mm
Input10
Materialhss-e
Show UNSPSC/ECL@SS
£ 38.22 excl. VAT
/ Each
£ 45.86 incl. VAT
  • Usually arrives within 14 working days