M Machine Tap Spiral Point
Threading | M3 |
---|---|
Threading diameter | 3 mm |
Thread | 0.5 mm |
Threading | M3 |
---|---|
Threading diameter | 3 mm |
Thread | 0.5 mm |
Total length | 56 mm |
Body material | HSS-E |
Coating | Steam Tempered |
Tolerance | 6H |
Drilling diameter | 3.5 mm |
Tail diameter | 3.5 mm |
Square drive adapter | 2.7 mm |
Direction of threading | Right |
Input | 3,5 mm |
Material | HSS-E |
Din standard | DIN 371 |
Thread depth | 9 mm |
Capacity length | 9 mm |
Usually arrives within 14 working days