DORMER E011M16X1.0 SPIRAL POINT TAP M16 X 1.00 MM 5974431
Machine thread-cutter E011
See technical informationReferences
Dormer:E011M16X1.0
Rubix:8086915
EAN:7320760568521




Technical specifications
| Threading diameter | 16 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss-e / pm |
Product details : DORMER E011M16X1.0 SPIRAL POINT TAP M16 X 1.00 MM 5974431
HSS-E Machine thread-cutter for metric thread MTT-X steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Threading diameter | 16 mm |
|---|---|
| Thread | 1 mm |
| Body material | hss-e / pm |
| Coating | steam tempered |
| Tolerance | 6h |
| Threading | mf – metric fine (iso 529) |
| Total length | 102 mm |
| Drilling diameter | 15 mm |
| Tail diameter | 10 mm |
| Square drive adapter | 12.5 mm |
| Direction of threading | right |
| Input | 12.5 |
| Din standard | din 371 |
| Thread depth | 24 mm |
| Capacity length | 40 mm |
| Shank type | cylindrical shank with square drive |
Show UNSPSC/ECL@SS
£ 60.44 excl. VAT
/ Each
£ 72.53 incl. VAT
- Usually arrives within 14 working days