DORMER E0213/4 SPIRAL POINT TAP 3/4 INCH X 10 5974323
Machine thread-cutters E021
See technical informationReferences
Dormer:E0213/4
Rubix:8087920
EAN:7320760569214



Product details : DORMER E0213/4 SPIRAL POINT TAP 3/4 INCH X 10 5974323
HSS-E Machine thread-cutter for UNC thread MTT-X steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Drilling diameter | 19.05 mm |
| Square drive adapter | 14 mm |
| Coating | steam tempered |
| Total length | 112 mm |
| Body material | hss-e |
| Threading | 3/4 |
| No. of threads per inch | 10 |
Show UNSPSC/ECL@SS
£ 115.97 excl. VAT
/ Each
£ 139.16 incl. VAT
- Usually arrives within 14 working days
