References
Walter Prototyp:K2031407-M4
Rubix:357A5946
Manufacturer :6476196
EAN:4042446248659

Technical specifications
| Threading | m4 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
Documents
Product details : WALTERPROT K2031407-M4 TAPS HSS-E X PERT 6476196
ALTIUS
Strengths
•For short-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m4 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Angle of helix | 0 ° |
| Coating | taft |
| Total length | 63 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 41.38 excl. VAT
/ Each
£ 49.66 incl. VAT
- Usually arrives within 14 working days