References
Dormer:E240M22
Rubix:2557067
EAN:7320760664339




Technical specifications
| Threading diameter | 22 mm |
|---|---|
| Thread | 2.5 mm |
| Body material | hss-e / pm |
Product details : DORMER E240M22 SPIRAL POINT TAP M22 X 2.50 MM 6305828
HSS-E machine tap for metric threaded steam-tempered DIN 371 form B Peeling cutting 2.5 xD continuous holes for stainless steel.
Machine thread tap HSS-E through hole VA
Applications
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading diameter | 22 mm |
|---|---|
| Thread | 2.5 mm |
| Body material | hss-e / pm |
| Coating | steam vents |
| Tolerance | 6h |
| Threading | m22 x 2,5 |
| Total length | 140 mm |
| Drilling diameter | 19.5 mm |
| Tail diameter | 14.5 mm |
| Square drive adapter | 18 mm |
| Direction of threading | right |
| Input | 18 |
| Din standard | din 376 |
| Thread depth | 55 mm |
| Capacity length | 34 mm |
| Shank type | cylindrical shank with square (square drive) |
Show UNSPSC/ECL@SS
£ 124.17 excl. VAT
/ Each
£ 149.00 incl. VAT
- Usually arrives within 14 working days