DORMER EP01M30 SPIRAL POINT TAP M30 X 3.50 MM 5973506


M Machine Tap Spiral Point

References
dormer:EP01M30
rubix:2008202
ean:7320760136386
brand logo
brand logo
Technical specifications
Threading diameter30 mm
Total length180 mm
Body materialhss-e
See all Specifications

Product details : DORMER EP01M30 SPIRAL POINT TAP M30 X 3.50 MM 5973506


HSS-E Machine tap for metric thread steam-tempered DIN 371 form B cut 2.5xD continual holes for steel <1200 N/mm². Stainless steel and cast iron.

Strengths

Metric sizes M2 to M30
Spiral point for through holes
2.5xD
Manufactured to DIN 371 < 10.00mm and DIN 376 > 12.00mm
Steam tempered
Tolerance 6H

Applications

Machining steel soft steel (<120 HB <400 N/mm²)
Construction steel carburised steel (<200 HB <700 N/mm²)
Carbon steel (<250 HB <850 N/mm²)
Alloyed steel (<250 HB <850 N/mm²)
Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)

Technical specifications


Attributes
Threading diameter30 mm
Total length180 mm
Body materialhss-e
Coatingsteam tempered
Tolerance6h
Square drive adapter18 mm
Direction of threadingright
Show UNSPSC/ECL@SS
£ 169.65 excl. VAT
/ Each
£ 203.58 incl. VAT
  • Usually arrives within 14 working days