Machine taps E240
Threading diameter | 30 mm |
---|---|
Thread | 3.5 mm |
Total length | 180 mm |
Threading diameter | 30 mm |
---|---|
Thread | 3.5 mm |
Total length | 180 mm |
Body material | hss-e |
Drilling diameter | 30 mm |
Square drive adapter | 22 mm |
Input | 22 |
Material | hss-e |
Usually arrives within 14 working days