References
Dormer:E240M8
Rubix:2557074
Manufacturer :6305836
EAN:7320760664414



Product details : DORMER E240M8 SPIRAL POINT TAP M8 X 1.25 MM 6305836
HSS-E machine tap for metric threaded steam-tempered DIN 371 form B Peeling cutting 2.5 xD continuous holes for stainless steel.
Tap MACHINE M 8 X1, 25 E240 GUN 6H DIN371 HSSE BLEU
Applications
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Thread | 1.25 mm |
| Body material | hss-e |
| Coating | steam tempered |
| Tolerance | 6h |
| Threading | m8 |
| Total length | 90 mm |
| Drilling diameter | 8 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Direction of threading | right |
| Input | 8 mm |
| Din standard | din 371 |
| Thread depth | 18 mm |
| Capacity length | 18 mm |
Show UNSPSC/ECL@SS
£ 25.71 excl. VAT
/ Each
£ 30.85 incl. VAT
- Usually arrives within 14 working days
